Referenser
GISS Cutline:893032
Rubix:6365093
EAN:3660338455322

Produktinformation : SCD05-13.20I1 CUPMM, CARB. DRILL D13,2, INT. COOLING, 5xD - 893032 - CUTLINE
Solid carbide drill 5xD with internal coolant - SCD range.
Tip angle: 140 ° - 30° helix angle - Split point
Cylindrical shank DIN 6535 HA with h6 tolerance
Internal coolant to ease chips evacuation, reduce heat, increase lifetime & performance of the drill.
CUPMM coating for universal & multi-material application. Extra fine AlCr based multilayer coating for high thermal resistance, stability at high cutting speed & increased lifetime.
Drill conception studied for high stability during the drilling operations: guiding chamfers, sicle cut technology, self-stabilisation & special geometry reducing friction.
- m7 drilling tolerance.
- Quality of holes: H8-H9
Tip angle: 140 ° - 30° helix angle - Split point
Cylindrical shank DIN 6535 HA with h6 tolerance
Internal coolant to ease chips evacuation, reduce heat, increase lifetime & performance of the drill.
CUPMM coating for universal & multi-material application. Extra fine AlCr based multilayer coating for high thermal resistance, stability at high cutting speed & increased lifetime.
Drill conception studied for high stability during the drilling operations: guiding chamfers, sicle cut technology, self-stabilisation & special geometry reducing friction.
- m7 drilling tolerance.
- Quality of holes: H8-H9
Styrkor
High thermal stability thanks to PVD multilayer coating technology
Teknisk information
Attribut
| Borrdiameter | 13.2 mm |
|---|---|
| Total längd | 124 mm |
| Klipplängd | 60 mm |
| Skafttyp | cylindrisk |
| Din standard | din 6535 ha |
| Beläggning | cupmm - multi material |
| Tolerans | m7 |
| Förhållande diameter till borrhålets längd | 5xd |
| Helix vinkel | 30 ° |
| Skärpning | cross-grinding |
| Intern kylning | ja |
| Skärriktning | rätt |
| Bearbetning av material | steel / stainless steel / cast iron / non-ferrous / hard |
| Diameter fäste | 14 mm |
Att visa UNSPSC/ECL@SS/Customs
900,34 kr Ex moms
/ Styck
1 125,43 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran