Referenser
Bahco:7409F-6.5
Rubix:427372
EAN:7314153002129

Produktinformation : BITSHYLSA 3/8'' SPÅR 6,5 MM
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Styrkor
3/8" Square Drive Socket Drivers for Slotted Head Screw
Teknisk information
Attribut
| Logistisk vikt | 40 g |
|---|---|
| Avtryck | platt |
| Avtryckstorlek | 0,8x6,4 mm |
| Bladlängd | 17 mm |
| Längd | 47 mm |
| Slutbehandling | blank |
Att visa UNSPSC/ECL@SS/Customs
87,03 kr Ex moms
/ Styck
108,79 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
