Referenser
Bahco:6709TORX-R-T10
Rubix:427181
EAN:7314153002471

Produktinformation : BITSHYLSA 1/4'' TORX TR T10
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Styrkor
1/4" Square Drive Socket Drivers for TORX® Tamper-Resistant Head Screw
Teknisk information
Attribut
| Logistisk vikt | 20 g |
|---|---|
| Avtryck | torx-profil |
| Avtryckstorlek | tr10 |
| Bladlängd | 16 mm |
| Längd | 36 mm |
| Slutbehandling | polerad |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
