Referenser
Bahco:7809XZN-8
Rubix:429460
EAN:7314151831066

Dokumenter
Produktinformation : BITSHYLSA 1/2'' XZN 8 - 7809XZN-8
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Styrkor
1/2" Square Drive Socket Drivers for Multipoint Head Screw
Teknisk information
Attribut
| Logistisk vikt | 70 g |
|---|---|
| Avtryck | xzn |
| Avtryckstorlek | 8 mm |
| Bladlängd | 23 mm |
| Längd | 60 mm |
| Slutbehandling | polerad |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
