Konvencionalni brusilni kolut s stekleno vezjo Dremel 26154922JA
Silicon Carbide Grinding Stone
Se teknisk informationReferenser
Dremel:26154922JA
Rubix:6263660

Produktinformation : Slipestein 84922 4,8Mm Sic A3 - 26154922JA - Bosch
Small, cone shaped silicon carbide grinding stone.
For sharpening, deburring and general purpose grinding. Typical uses include removal of stilt marks and excess glaze, sharp edges on tiles and engraving on glass. These grinding stones are tougher than aluminum oxide points, these are made especially for use on hard materials such as glass and ceramics.
Teknisk information
Attribut
| Yttre diameter | 4.8 mm |
|---|---|
| Bredd | 4.8 mm |
| Innerdiameter | 3.2 mm |
| Användning | grind and etch stone, glass, ceramics, porcelain and non-ferrous metals |
Att visa UNSPSC/ECL@SS/Customs
146,66 kr Ex moms
/ Styck
183,32 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran