Referenser
Norton:69936677177
Rubix:6203022
EAN:3157626305976

Produktinformation : Raka slipskivor 3/5 SG 150 x 16 x 32 mm - 69936677177 - NORTON
Straight wheel Tool Room - Norton 3SG - 150x16x32mm Gr6
Styrkor
Very good cutting capacity
High material removal and extended service life
Reliable on very hard steels
High material removal and extended service life
Reliable on very hard steels
Användningsområden
Large material removal
Teknisk information
Attribut
| Yttre diameter | 150 mm |
|---|---|
| Innerdiameter | 32 mm |
| Bredd | 16 mm |
Att visa UNSPSC/ECL@SS/Customs
1 352,01 kr Ex moms
/ Styck
1 690,01 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
