Referenser
Facom:ACL.2A
Rubix:6440442
EAN:3662424021015

Produktinformation : 3 In 1 Blade Holder, Ratcheting, T-Handle And Nano Screwdriver - ACL.2A - Facom
PROTWIST® ratchet blade holder handle
-QUICK: Ratchet screwdriver function to work faster.
-POWERFULL: T-key function to work in force.
-COMPACT: Nano screwdriver function for confined spaces.
- Bi-material ergonomic handle for comfortable and reliable screwing.
- High quality 45-teeth ratchet = fast screwing, accuracy, strength and longevity.
- 3-position bush: screwing, unscrewing and locking.
- Very low blade-return torque.
- Hollow handle for storing six additional 25 mm bits (not supplied).
- 1/4" hex drive.
-QUICK: Ratchet screwdriver function to work faster.
-POWERFULL: T-key function to work in force.
-COMPACT: Nano screwdriver function for confined spaces.
- Bi-material ergonomic handle for comfortable and reliable screwing.
- High quality 45-teeth ratchet = fast screwing, accuracy, strength and longevity.
- 3-position bush: screwing, unscrewing and locking.
- Very low blade-return torque.
- Hollow handle for storing six additional 25 mm bits (not supplied).
- 1/4" hex drive.
Styrkor
Ratchet, 45 high quality teeth = speedy screwing, precision, resistance and durability. • 3-position ring: screwing, unscrewing and blocking. • Hollow handle for storing eight extra bits (not supplied).
Teknisk information
Attribut
| Logistisk vikt | 285 g |
|---|---|
| Förpackade mått (D x B x H) | 145x35x35 mm |
| Paketerad vikt | 214 g |
| Avtryck | platt |
| Avtryckstorlek | 4,5 - 8 mm |
| Bladlängd | 25 mm |
| Längd | 138 mm |
Att visa UNSPSC/ECL@SS/Customs
403,39 kr Ex moms
/ Styck
504,24 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
