Referenser
Bahco:8501-160-20-48XF
Rubix:6293333
EAN:7314150402892


Teknisk sammanfattning
| Längd | 160 mm |
|---|---|
| Material | hardened cold rolled steel |
| Typ | cirkelsågblad |
Dokumenter
Produktinformation : Sirkelsagblad 160 x 2,2 x 20 mm 48T 8500rpm Fine Wood
Tungsten carbide tipped circular saw blades for Plunge saw machines in wood applications
5° Positive hook angle
Blades are made of hardened cold rolled steel
Expansion slots to take up the expansion of the steel when in use
Reducing rings (measurement D) are available for some blades to increase the inner diameter if needed
Packed in retail package
5° Positive hook angle
Blades are made of hardened cold rolled steel
Expansion slots to take up the expansion of the steel when in use
Reducing rings (measurement D) are available for some blades to increase the inner diameter if needed
Packed in retail package
Styrkor
Circular Saw blades for Plunge Saws in Wood
Teknisk information
Attribut
| Längd | 160 mm |
|---|---|
| Material | hardened cold rolled steel |
| Typ | cirkelsågblad |
| Förpackning | 1 piece pack |
| Total längd | 160 mm |
| Antal tänder per cm | 18.9 |
| Antal tänder | 48 |
Att visa UNSPSC/ECL@SS/Customs
228,48 kr Ex moms
/ Styck
285,60 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran