Referenser
Milwaukee:48475501
Rubix:6458123
Tillverkare:48475501
EAN:0045242368754

Produktinformation : SZ BLADE TORCH CARBIDE 150x8, 5 pieces - 48475501 - Milwaukee
Up to 50x longer life than standard Bi Metal blades. Carbide teeth deliver long life and extreme durability in the toughest applications. Cuts through harderned screws and fastners. Up to 2x faster than standard Bi Metal blades. A fast and aggressive 5 Tpi tooth pattern allows for the fastest cutting in nail embedded wood and a wide range of construction materials (wood/nails/bolts/screws/cast iron/asphalt roofing felt shingles). Up to 25% more cuts per charge vs. standard Bi Metal blades. Optimised for use with cordless reciprocating saws. FANG TIP™: For faster plunge cutting and reaching into restricted areas. NAIL GUARD™: Protects the tooth during nail impacts for increased durability and lifetime. Sloped shape: Excellent for plunge cutting and reaching into restricted areas.
Teknisk information
Attribut
| Längd | 150 mm |
|---|---|
| Typ | tigersågblad |
| Total längd | 150 mm |
| Antal tänder per cm | 3.15 |
| Antal tänder | 47 |
Att visa UNSPSC/ECL@SS/Customs
1 269,95 kr Ex moms
/ packet
1 587,44 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
