Referenser
Bahco:91-443-5P
Rubix:428216
EAN:7311518032722

Dokumenter
Produktinformation : STICKSÅGBLAD BIM 6X100-D-F
Standardized T-shank (also referred to as Euro shank)
Fits AEG, Atlas Copco, Bosch, DeWalt, Hitachi, Makita, Metabo, Milwaukee and similar machines
HCS: Carbon steel, is suitable for cutting through wood, plastic and other soft materials
BiM: Bi-metal combines the cutting performance of HSS with the flexibility of carbon steel
The sawblades are shatterproof and suitable for cutting through all types of material
5 blades packed on informative card
Fits AEG, Atlas Copco, Bosch, DeWalt, Hitachi, Makita, Metabo, Milwaukee and similar machines
HCS: Carbon steel, is suitable for cutting through wood, plastic and other soft materials
BiM: Bi-metal combines the cutting performance of HSS with the flexibility of carbon steel
The sawblades are shatterproof and suitable for cutting through all types of material
5 blades packed on informative card
Teknisk information
Attribut
| Logistisk vikt | 38 g |
|---|---|
| Längd | 100 mm |
| Material | bi-matel |
| Typ | sticksågsblad |
| Förpackning | 1 piece pack |
| Total längd | 100 mm |
| Antal tänder per cm | 2.36 |
| Antal tänder | 3 |
Att visa UNSPSC/ECL@SS/Customs
227,61 kr Ex moms
/ Styck
284,51 kr Inkl moms
- Tillgängliga
