Sågblad Bosch PRO Medium-Thick Metal precise S937BEF Blade (2608658991)

Blade

Se teknisk information

Referenser

Bosch:PRO Medium-Thick Metal precise S937BEF Blade (2608658991)
Rubix:6455571
Tillverkare:2608658991
EAN:4059952622361
brand logo

Teknisk sammanfattning

Längd150 mm
Materialcarbon steel (body);hss (teeth)
Se alla caracteristics

Produktinformation : Bajonettsagblad S937BEF METAL A5 150mm - 2608658991 - Bosch


Metalworkers, renovators, and electricians regularly need to cut metal pipes and other steel fittings with the recip saw. The PRO Medium-Thick Metal precise S937BEF is designed specifically for these tasks. Offering both long life and a neat cut, the PRO Medium-Thick Metal precise S937BEF is an advanced Bi-Metal design, with a HSS strip forming the curved teeth. Added to the thick carbon steel body, this is a great blade for seeking a quality, accurate cut in metal.

Styrkor

•Long Life cutting medium-wall metal pipes and profiles
Combines hard teeth and flexible body through Bi-Metal welding
Fits all S-shank reciprocating saws

Användningsområden

Cutting

Teknisk information


Attribut
Längd150 mm
Materialcarbon steel (body);hss (teeth)
Total längd150 mm
2 171,45 kr Ex moms
/ 5 förpackningar
2 714,31 kr Inkl moms
  • Tillgängliga