Referenser
Milwaukee:M18 BLTRC-0
Rubix:6462131
Tillverkare:4933471150
EAN:4058546287788

Dokumenter
Produktinformation : Threaded Rod Cutter, M18 BLTRC-0X - 4933471150 - Milwaukee
M18™ kolborstfria gängstångskap levererar en enkel lösning för rena och installationsklara kapade gängstänger. Kolborstfri motor ger användaren möjlighet att kapa M6, M8, M10 och M12 i stål eller M6, M8 och M10 hård/rostfri gängstång, med en drifttid upp till 300 kapningar (2,0 Ah). Inkluderade skär täcker de vanligaste storlekarna: M6, M8, M10 och M12 som ändras genom att endast rotera skären. Intelligent design ger optimal balans för kapningar över huvudet och ett centrerat grepp möjliggör enhandsanvändning och bästa kapsynlighet. Vikt utan batteri 3,9 kg. Levereras i HD Box utan batterier och laddare.
Styrkor
•M18™ brushless threaded rod cutter delivers a fast and effortless solution for cutting threaded rods
Included cutting dies cover the most common sizes of threaded rod: M6, M8, M10 and M12, which can be changed by rotating the dies
Optimised tool handling allows better visibility, guarantees easy alignment and precise cut accuracy
Intelligent design delivers optimum balance for overhead cutting, as well as great stability for pre-fab applications
Fully balanced tool, with a centred grip design, provide a perfect one handed operation
Automatically opens dies after a cut is complete to allow the user to do fast repetitive cuts
Brushless motor, REDLITHIUM™ battery pack and REDLINK™ electronic deliver power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18™ batteries
Included cutting dies cover the most common sizes of threaded rod: M6, M8, M10 and M12, which can be changed by rotating the dies
Optimised tool handling allows better visibility, guarantees easy alignment and precise cut accuracy
Intelligent design delivers optimum balance for overhead cutting, as well as great stability for pre-fab applications
Fully balanced tool, with a centred grip design, provide a perfect one handed operation
Automatically opens dies after a cut is complete to allow the user to do fast repetitive cuts
Brushless motor, REDLITHIUM™ battery pack and REDLINK™ electronic deliver power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18™ batteries
Användningsområden
Overhead Cutting;Cutting Threaded Rods
Teknisk information
Attribut
| Typ | rod cutter |
|---|---|
| Spänning | 18 V |
Att visa UNSPSC/ECL@SS/Customs
9 796,07 kr Ex moms
/ Styck
12 245,09 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
