Bärbara elverktyg - Övrigt Milwaukee 4933441786
Sub Compact Caulk Gun
Se teknisk informationSe dokumentReferenser
Milwaukee:4933441786
Rubix:6448538
Tillverkare:4933441786
EAN:4002395002283



Dokumenter
Produktinformation : M12PCG 600A-0 CAULK ADHES. GUN XXX - 4933441786 - Milwaukee
M12™ fog- och limpistol med upp till 1 780 N (180 kg) kraft. Optimal prestanda med alla typer av fogmassa, silikon och lim. Aluminiumtub som passar för 600 ml påsar. Stannar direkt när man släpper strömbrytaren och undviker droppande. 6 hastighetsinställningar för maximal kontroll. Stor och robust kolv försäkrar ett konstant flöde, reducerar eftertryck och ser till att all fogmassa pressas ut ur påsen. REDLINK™ elektronik ger total systemkommunikation. Batteriindikator. Levereras i kartong, utan batteri och laddare.
Styrkor
•Up to 1780 N of force
REDLINK™ overload protection electronics in tool and battery pack deliver best in class system durability
Optimised performance with all construction adhesives and cool temperatures
Anti-drip feature prevents unwanted dripping when trigger is released
Dial control with 6 speed settings allows for maximum bead control
Large robust plunger design ensures constant flow, reduces blow back and expels all sealant from cartridge
Individual battery cell monitoring optimises tool run time and ensures long term pack durability
Fuel gauge displays remaining charge
REDLITHIUM™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life
Flexible battery system: works with all MILWAUKEE® M12™ batteries
REDLINK™ overload protection electronics in tool and battery pack deliver best in class system durability
Optimised performance with all construction adhesives and cool temperatures
Anti-drip feature prevents unwanted dripping when trigger is released
Dial control with 6 speed settings allows for maximum bead control
Large robust plunger design ensures constant flow, reduces blow back and expels all sealant from cartridge
Individual battery cell monitoring optimises tool run time and ensures long term pack durability
Fuel gauge displays remaining charge
REDLITHIUM™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life
Flexible battery system: works with all MILWAUKEE® M12™ batteries
Teknisk information
Attribut
| Typ | sub compact caulk gun |
|---|---|
| Spänning | 12 V |
Att visa UNSPSC/ECL@SS/Customs
3 337,15 kr Ex moms
/ Styck
4 171,44 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
