Referenser
CRC:QUICK FIX
Rubix:6165123
Tillverkare:30709
EAN:5412386812828

Dokumenter
Produktinformation : Quick Fix, flaska 20 g, 30709 - 1030749 - CRC
Cyanoacrylate adhesive for general, non-structural bonding on metals and plastics. Designed for general use. CRC Quick Fix has a relatively slow curing time, enabling correct positioning for precise work during some seconds.
Teknisk information
Attribut
| Vikt | 20 g |
|---|---|
| Min. temperatur | -54 °C |
| Färg | färglös |
Att visa UNSPSC/ECL@SS/Customs
247,46 kr Ex moms
/ Styck
309,33 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
