Lim Icke-Flytande Loctite HY 4090 CR 50G SFDN
CA-Epoxy Loctite HY 4090
Se teknisk informationSe dokumentReferenser
Loctite:HY 4090 CR 50G SFDN
Rubix:6013556
Tillverkare:1778037
EAN:5010266006260

Dokumenter
Produktinformation : LOCTITE HY 4090 CR 50G SFDN
LOCTITE® 4090™ is a two component, general purpose adhesive which provides a very fast fixture at room temperature. It provides good temperature and moisture resistance which also makes it suitable for applications in high temperature/humidity environments. The thixotropic nature makes it suitable forapplications where good gap filling properties on rough and poorly fitting surfaces are required.
Styrkor
two component
general purpose adhesive
for applications in high temperature/humidity environments
thixotropic
hight viscosity
Användningsområden
LOCTITE® 4090™ is designed to bond a variety of substrates including metals, most plastics and rubbers.
Teknisk information
Attribut
| Vikt | 50 g |
|---|---|
| Min. temperatur | -40 °C |
| Torktid | 3 min |
| Färg | färglös |
Att visa UNSPSC/ECL@SS/Customs
785,22 kr Ex moms
/ Styck
981,53 kr Inkl moms
- Tillgängliga