Referenser
Roebuck:6874398
Rubix:255248

Dokumenter
Produktinformation : Verktøyvogn 14 skuffer Svart/Grå 1100 x 500 x 1000MM
Robust roller cabinet for tools with wooden worktop, designed for use by professionals such as technicians, repairers and mechanics.
Solid construction in high quality steel.
Ultra-durable electrostatic matt powder coating.
100% drawer openingLocking system on each drawer to prevent accidental opening when the cabinet is moved Slides with ball bearings for ease of opening and closing.
Bottom drawer with double slide25 mm wooden worktop - creates a high-quality working area125 mm castors: 2 fixed, 1 swivel, 1 swivel with brakeMaximum load of 40 kg/drawer, up to a combined maximum load of 260 kgDrawer dimensions: - Upper drawers: H 100 mm x L 981 mm x D 385 mm- Drawers 1 to 5, left column: H 80 x L 525 x D 385 mm- Drawer 6, left column: H 160 x L 525 x D 385 mm- Drawers 1 to 5, right column: H 80 x L 395 x D 385 mm- Drawer 6, right column: H 160 x L 395 x D 385 mmWeight: 120 Kg
Available storage foams
1/3 dimensions (175x365x30mm)
- Sku 890400 9 open ended spanners
- Sku 890409 7 combination spanners AF
- Sku 890412 7 open ended spanners
- Sku 890403 12 combination ratchet spanners
- Sku 890406 3, 4 in 1 ratchet ring spanners
- Sku 890415 6 slot and phillips screwdriver
- Sku 890418 6 slot and pozidriv screwdriver
- Sku 890424 4 pliers
- Sku 890421 6 VDE 1000V screwdriver
- Sku 890430 4 VDE 1000V pliers
- Sku 890448 ¼ ratchets and sockets - 48 elements
- Sku 890451 ½ ratchets and sockets - 22 elements
2/3 dimensions (350 x 365 x 30mm)
- Sku 890394 12 combination spanners
- Sku 890397 9 double ended ring spanners
- Sku 890427 6 circlips pliers
- Sku 890433 6 files
3/3 dimensions (525 x 365 x 30mm)
- Sku 890436 ratchet and sockets – 78 elements
- Sku 890439 pliers and strike hammer – 27 elements
- Sku 890442 pliers and ball hammer – 27 elements
- Sku 890445 spanners and screwdrivers – 25 elements
Solid construction in high quality steel.
Ultra-durable electrostatic matt powder coating.
100% drawer openingLocking system on each drawer to prevent accidental opening when the cabinet is moved Slides with ball bearings for ease of opening and closing.
Bottom drawer with double slide25 mm wooden worktop - creates a high-quality working area125 mm castors: 2 fixed, 1 swivel, 1 swivel with brakeMaximum load of 40 kg/drawer, up to a combined maximum load of 260 kgDrawer dimensions: - Upper drawers: H 100 mm x L 981 mm x D 385 mm- Drawers 1 to 5, left column: H 80 x L 525 x D 385 mm- Drawer 6, left column: H 160 x L 525 x D 385 mm- Drawers 1 to 5, right column: H 80 x L 395 x D 385 mm- Drawer 6, right column: H 160 x L 395 x D 385 mmWeight: 120 Kg
Available storage foams
1/3 dimensions (175x365x30mm)
- Sku 890400 9 open ended spanners
- Sku 890409 7 combination spanners AF
- Sku 890412 7 open ended spanners
- Sku 890403 12 combination ratchet spanners
- Sku 890406 3, 4 in 1 ratchet ring spanners
- Sku 890415 6 slot and phillips screwdriver
- Sku 890418 6 slot and pozidriv screwdriver
- Sku 890424 4 pliers
- Sku 890421 6 VDE 1000V screwdriver
- Sku 890430 4 VDE 1000V pliers
- Sku 890448 ¼ ratchets and sockets - 48 elements
- Sku 890451 ½ ratchets and sockets - 22 elements
2/3 dimensions (350 x 365 x 30mm)
- Sku 890394 12 combination spanners
- Sku 890397 9 double ended ring spanners
- Sku 890427 6 circlips pliers
- Sku 890433 6 files
3/3 dimensions (525 x 365 x 30mm)
- Sku 890436 ratchet and sockets – 78 elements
- Sku 890439 pliers and strike hammer – 27 elements
- Sku 890442 pliers and ball hammer – 27 elements
- Sku 890445 spanners and screwdrivers – 25 elements
Teknisk information
Attribut
| Antal lådor | 13 |
|---|---|
| Tillåten belastning | 260 kg |
| Bredd | 1100 mm |
| Djup | 500 mm |
| Höjd | 1000 mm |
| Material | steel |
| Antal element | 13 |
| Färg | svart |
Att visa UNSPSC/ECL@SS/Customs
22 571,28 kr Ex moms
/ Styck
28 214,10 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
