Referenser
Bahco:1470K7LH
Rubix:6283671
EAN:7314150360444




Produktinformation : Tool Cabinet 7 Drawers - 1470K7LH - Bahco
7 drawer heavy-duty tool trolley based on a sturdy steel dual-walled case construction
Special low height trolley to make it more compact
Long ball bearing slides
Scratchproof powder coating outside and inside ensures high protection against rust
A solid handle that can be fixed in both side of the trolley
Strong and secure cylindrical locking system protects the trolley against theft
Noiseless rubber wheels 125x30 mm with 2 brakes ensure maximum stability: 2 fixed and 2 swivel with brake
Add a variety of accessories to the side
A wide range of Fit&Go ready-to-use foam inlays with tools are available
Available in different colours
Special low height trolley to make it more compact
Long ball bearing slides
Scratchproof powder coating outside and inside ensures high protection against rust
A solid handle that can be fixed in both side of the trolley
Strong and secure cylindrical locking system protects the trolley against theft
Noiseless rubber wheels 125x30 mm with 2 brakes ensure maximum stability: 2 fixed and 2 swivel with brake
Add a variety of accessories to the side
A wide range of Fit&Go ready-to-use foam inlays with tools are available
Available in different colours
Bahco 1470K7LH C70 low: tool trolley with 7 orange drawers. Double-walled steel, ball-bearing rails and rubber wheels with brakes.
Styrkor
26" Low Height Tool Trolleys with 7 Drawers
Teknisk information
Attribut
| Antal lådor | 7 |
|---|---|
| Tillåten belastning | 500 kg |
| Bredd | 760 mm |
| Djup | 501 mm |
| Höjd | 755 mm |
| Material | steel |
| Antal element | 7 |
| Färg | orange |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
