Referenser
Optibelt:40 X 6000
Rubix:191973
Tillverkare:1691239
EAN:4014486044836




Produktinformation : E 236 Optibelt VB
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Teknisk information
Attribut
| Logistisk vikt | 5748 g |
|---|---|
| Profil | e/40 |
| Bälte nr. | e236 |
| Invändig längd | 6000 mm |
| Yttre längd | 6157 mm |
| Övre bredd | 40 mm |
| Höjd | 25 mm |
| Indikativ längd | 6080 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
