Klassisk v-rem Gates A116 13x2950Li A2980 Ld DELTA CLASSIC

Delta Classic Kilrem A

Se teknisk information

Referenser

Gates:A116 13x2950Li A2980 Ld DELTA CLASSIC
Rubix:183096
Tillverkare:962161160
EAN:5414465291173
brand logo

Teknisk sammanfattning

Profila/13
Bälte nr.a116
Invändig längd2950 mm
Se alla caracteristics

Produktinformation : A116 13x2950Li A2980 Ld DELTA CLASSIC - GATES


The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.

Styrkor

Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments

Användningsområden

Industrial Applications, Including V-Flat Drives

Teknisk information


Attribut
Profila/13
Bälte nr.a116
Invändig längd2950 mm
Yttre längd3000 mm
Övre bredd13 mm
Höjd8 mm
Indikativ längd2980 mm
Materialsbr
Sektion13 mm
418,45 kr Ex moms
/ Styck
523,06 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran