Referenser
Brady:SPC100-E
Rubix:474838
Tillverkare:813736
EAN:0754473534288

Dokumenter
Produktinformation : PADS, 40 cm x 50 cm, Heavyweight, perforated & bonded
SPC100-M is a 1-ply, white, heavy weight, bonded and perforated oil only sorbent pad that absorbs oil and petroleum based liquids. Repels water. Now up to 25% stronger. Smooth, good looking finish offers less lint and improved durability. Packed in a box for easy handling and storage. Convenient and cost effective pads for environmental or industrial applications.
Teknisk information
Attribut
| Absorptionskapacitet | 109 l |
|---|---|
| Typ | pannor |
| Färg | vit |
Att visa UNSPSC/ECL@SS/Customs
1 597,43 kr Ex moms
/ packet
1 996,79 kr Inkl moms
- Tillgängliga
