Absorberande material Spartex 855099
Absorbent sheets chemical products
Se teknisk informationSe dokumentReferenser
Spartex:855099
Rubix:6334435
EAN:3660338105869

Dokumenter
Produktinformation : ABSORBENT S CHEMICAL PRODUCTS 100 S DIM M 0,40 X 0,50
Manufacture 100% non woven absorbent SMS.
.
Absorption capacity: about 80 litres. .
Dimensions: 40 cm x 50 cm. .
Packaging: bag of 100 sheets .
APPLICATIONS .
Oil and hydrocarbon spillages in industrial environments: dangerous liquids, pure, in solution or emulsified such as oil emulsions, hydrocarbons, derivatives and greases. .
Also suitable for acids, bases and other soluble chemicals. .
Not aimed at absorbing oil spillages on water .
STRONG POINTS .
Serious decrease in intervention time Ease of use and removal .
Reduction in work accident through slipping
Absorption capacity: about 80 litres. .
Dimensions: 40 cm x 50 cm. .
Packaging: bag of 100 sheets .
APPLICATIONS .
Oil and hydrocarbon spillages in industrial environments: dangerous liquids, pure, in solution or emulsified such as oil emulsions, hydrocarbons, derivatives and greases. .
Also suitable for acids, bases and other soluble chemicals. .
Not aimed at absorbing oil spillages on water .
STRONG POINTS .
Serious decrease in intervention time Ease of use and removal .
Reduction in work accident through slipping
Teknisk information
Attribut
| Absorptionskapacitet | 80 l |
|---|---|
| Typ | pannor |
| Färg | gul |
Att visa UNSPSC/ECL@SS/Customs
3 239,09 kr Ex moms
/ Styck
4 048,86 kr Inkl moms
- Tillgängliga
