Referenser
Norton:78072726076
Rubix:6293970

Produktinformation : Lamellrondeller 125x22 R860 NOR P40 NORTON
X-Treme is unique high performance Zirconium flap disc from Norton. Designed to grind faster and last longer, it is ideal for all heavy duty applications.
Flap Discs - Norton X-treme R860 - 125x22mm Gr40
Användningsområden
Grinding
Teknisk information
Attribut
| Diameter | 125 mm |
|---|---|
| Skaftdiameter | 22 mm |
| Typ av slipmedel | klopni disk |
| Applikation | medium to high pressure applications on carbon steel and hard metals |
| Form | round |
| Spannmål | 40 |
Att visa UNSPSC/ECL@SS/Customs
51,97 kr Ex moms
/ Styck
64,96 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
