Laminerad skiva Pferd Tools PFC 125 Z 40 PSF STEELOX
POLIFAN® PFC 125 Z 40 PSF/22,23 ytbladsskivor
Se teknisk informationReferenser
Pferd Tools:PFC 125 Z 40 PSF STEELOX
Rubix:6014779
Tillverkare:67764125
EAN:4007220377345




Produktinformation : POLIFAN PFC 125 Z40 PSF STEELOX - 67764125 - PFERD
Best material removal yields with powerful angle grinders and high abrasive support pressure: corundum zirconien Z particle size: 40, 60, 80, 120 aggressive material removal performance tool and good service life for universal and demanding grinding work.
Styrkor
Power to remove aggressive material and good lifespan.
Användningsområden
Steel, stainless steel (INOX). Versatile professional tool for universal and demanding grinding work. Surface grinding, welding cords machining. Suitable for powerful angle grinders and with high pressing pressure.
Teknisk information
Attribut
| Diameter | 125 mm |
|---|---|
| Skaftdiameter | 22.23 mm |
| Typ av slipmedel | aluminijev cirkonij |
| Applikation | surface grinding, welding cords machining |
| Form | pfc |
| Spannmål | 40 |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
