Abrasiv skiva Pferd Tools CC-VRW 115 A 100
Non-Woven Disc COMBICLICK® CC-VRW
Se teknisk informationSe dokumentReferenser
Pferd Tools:CC-VRW 115 A 100
Rubix:6015428
Tillverkare:42001052
EAN:4007220935941
Dokumenter
Produktinformation : POLERNYLONRONDELL CC-VRW 115 A 100 - 42001052 - PFERD
Suitable for very fine grinding of surfaces and contours, as well as cleaning work on metals and painted surfaces. The open structure and high flexibility of the non woven material prevents clogging of the tool. Abrasive: Aluminium oxide A Available grit sizes: 100 = medium 180 = fine 280 = very fine Application examples: Matt finishing or structuring of components made of stainless steel (INOX) Very fine grinding of brass, copper, titanium and aluminium COMBICLICK® non woven discs VRW achieve their best performance at a recommended cutting speed of 15–20 m/s. This provides an ideal compromise between stock removal rate, surface quality, thermal load on the workpiece and tool wear. For safety reasons, the maximum permitted rotational speed indicated must never be exceeded
Styrkor
- Can be Used for Wet and Dry Working
- The Open Structure and High Flexibility of the Non-Woven Material Prevents Tool Clogging
Användningsområden
Roughening;Deburring;Surface Work;Cleaning;Weld Dressing;Structuring (Matt Finishing, Brush Matting and Satin Finishing);Fine Grinding in Multiple Steps
Teknisk information
Attribut
| Diameter | 115 mm |
|---|---|
| Spannmål | 100 |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran




