Referenser
3M:61767
Rubix:434173
Tillverkare:7000034277
EAN:5010027827523

Produktinformation : 3M™ Fiberrondell 581C, P120, 180 mm x 22 mm, 61767
Use 3M™ Fibre Disc 581C for a good performance and consistent quality finish. Our discs are packaged on a reusable disc clamping system, for easy storage and retention of disc shape and form.
They’re made of an alumina zirconia abrasive on a fibre backing that’s closed coated and resin bonded.
581C discs are ideal for grinding and finishing weld seams on all metals.
They’re made of an alumina zirconia abrasive on a fibre backing that’s closed coated and resin bonded.
581C discs are ideal for grinding and finishing weld seams on all metals.
Styrkor
Good performance with consistent quality finish;Alumina zirconia abrasive on a fibre backing that’s closed coated and resin bonded;Ideal for grinding and finishing weld seams on all metals.;3M™ Right Angle Grinder
Användningsområden
Use for grinding and finishing weld seams on all metals;Use on containers and machine parts;Use for steel construction, industrial maintenance, general sheet metal and workshop applications
Teknisk information
Attribut
| Förpackade mått (D x B x H) | 75x182x182 mm |
|---|---|
| Paketerad vikt | 1713 g |
| Diameter | 180 mm |
| Spannmål | 120 |
Att visa UNSPSC/ECL@SS/Customs
1 221,50 kr Ex moms
/ 50 Styck
1 526,88 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran