Referenser
3M:55673
Rubix:434144
Tillverkare:7000045383
EAN:00051141556734

Produktinformation : 3M™ Hookit™ Filmrondell 375L, P600, 150 mm, 0 hål, 55673
The 3M™ Hookit™ film abrasive disc 357L offers excellent tear resistance and ensures a consistent finish on a wide variety of substrates. The film abrasive disc 375L is an excellent choice for achieving a consistent finish. It is suitable for use on metal, wood, composites or paints.
Teknisk information
Attribut
| Paketerad vikt | 11,412 g |
|---|---|
| Diameter | 150 mm |
| Spannmål | 600 |
Att visa UNSPSC/ECL@SS/Customs
421,75 kr Ex moms
/ 25 Styck
527,19 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran