Referenser
Fein:63717227010
Rubix:394581
EAN:4014586317182

Dokumenter
Produktinformation : SLIPPAPPERSSORTIMENT -63717227010 - FEIN
Abrasive sheets are in various grits for universal use from coarse to fine grinding on almost any material. Full resin bond guarantee fast material removal, minimum glazing and long tool life. Sanding sheet, unperforated, for use with or without dust extraction system, h&l attachment.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 35x145x215 mm |
|---|---|
| Logistisk vikt | 137 g |
| Diameter | 115 mm |
| Spannmål | drobno |
| Applikation | universal use from coarse to fine grinding on almost any material. |
Att visa UNSPSC/ECL@SS/Customs
258,06 kr Ex moms
/ Styck
322,58 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran





