Referenser
Makita:JN1601
Rubix:6470152
EAN:0088381015448


Teknisk sammanfattning
| Motorns märkeffekt | 550 W |
|---|---|
| Skärhastighet | 2200 rpm |
| Skärkapacitet | 1.6 mm |
Dokumenter
Produktinformation : Nibbler 550W - JN1601 - Makita
Allowable cutting thickness measurable with the measuring slot.
Less waste and finishing because the cut sides remain flat.
Cutting a trapezoidal profile is possible due to extra long cutting die.
Thanks to a 360° rotatable die, suitable for sheet piles and cladding.
Light Nibbler with a max. capacity of 1.6 mm in steel.
Less waste and finishing because the cut sides remain flat.
Cutting a trapezoidal profile is possible due to extra long cutting die.
Thanks to a 360° rotatable die, suitable for sheet piles and cladding.
Light Nibbler with a max. capacity of 1.6 mm in steel.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 261x75x177 mm |
|---|---|
| Logistisk vikt | 1600 g |
| Motorns märkeffekt | 550 W |
| Skärhastighet | 2200 rpm |
| Skärkapacitet | 1.6 mm |
| Vikt | 1.6 kg |
| Typ | nibbler |
| Användning | for clean and precise work in keystone plate, deck plate and other sheet materials |
| Längd | 261 mm |
Att visa UNSPSC/ECL@SS/Customs
6 327,96 kr Ex moms
/ Styck
7 909,95 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran