Referenser
Bosch:GUS 12V-300
Rubix:362869
Tillverkare:06019B2901
EAN:3165140607414




Dokumenter
Produktinformation : UNIVERSALSAX GUS 12V-300 SOLO CARTON - 06019B2901 - BOSCH
Cordless Universal Shear GUS 10,8 V-LI; The fastest universal shear for professional applications; Versatile for cutting different, flexible and soft materials (up to 11 mm thick), e.g. PVC, carpet, cardboard, leather, fabrics; Fast work progress due to no-load speed that is perfectly matched to soft and flexible materials; Extremely powerful: cutting performance of up to 200 m (PVC 4 mm) per battery charge; Perfect cutting performance due to self-sharpening Autosharp blade; Unique Bosch Premium lithium-ion technology for longer lifetime and unbeatable battery runtime; Bosch Electronic Cell Protection (ECP): protects the battery against overload, overheating and deep discharge; Practical battery charge level indicator can be used at any time to find out how much energy is left in the battery; Cardboard box; 1/2 L-BOXX inlay for tool (1 600 A00 2W3)
Teknisk information
Attribut
| Skärhastighet | 700 rpm |
|---|---|
| Vikt | 1 kg |
| Längd | 293 mm |
Att visa UNSPSC/ECL@SS/Customs
2 697,62 kr Ex moms
/ Styck
3 372,02 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
