Referenser
Milwaukee:M18 BMS20-0
Rubix:6334256
Tillverkare:4933447935
EAN:4002395006748
Dokumenter
Produktinformation : Metal Shear M18 Bms20-0 - 4933447935 - Milwaukee
M18™ kompakt plåtsax. Exakta snitt med maximalt skärdjup på 2,0 mm i stål. Unikt justerbart huvud i 12 positioner (360°) för maximal åtkomst i trånga utrymmen och ökad användarvänlighet. 0-2 500 varv/min. REDLINK™ elektroniska överbelastningsskydd i verktyg och batteri levererar bästa uthållighet. Ergonomisk handtagsdesign för maximal kontroll under hela anvädningen. Variabel hastighet för extra kontroll under kapning. Bälteskrok för säker rörlighet. REDLITHIUM™-batterier levererar lång drifttid och hög hållbarhet. Vikt 2,6 kg.
Styrkor
•Accurate cuts with maximum cutting depth in steel
Unique 360° tool-free rotating head with locking positions to access tight spaces and increasing user comfort
REDLINK™ overload protection electronics in tool and battery pack deliver best in class system durability
Individual battery cell monitoring optimises tool run time and ensures long term pack durability
In-Line wrist design for increased control during cutting
Variable speed trigger for extra control during cutting
Belt clip for secure mobility
REDLITHIUM™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life
Flexible battery system: works with all MILWAUKEE® M18™ batteries
Unique 360° tool-free rotating head with locking positions to access tight spaces and increasing user comfort
REDLINK™ overload protection electronics in tool and battery pack deliver best in class system durability
Individual battery cell monitoring optimises tool run time and ensures long term pack durability
In-Line wrist design for increased control during cutting
Variable speed trigger for extra control during cutting
Belt clip for secure mobility
REDLITHIUM™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life
Flexible battery system: works with all MILWAUKEE® M18™ batteries
Användningsområden
Cutting
Teknisk information
Attribut
| Skärhastighet | 2500 rpm |
|---|---|
| Skärkapacitet | 3.2 mm |
| Vikt | 2.3 kg |
Att visa UNSPSC/ECL@SS/Customs
5 382,41 kr Ex moms
/ Styck
6 728,01 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

