Referenser
Bosch:2608640449
Rubix:358504
EAN:3165140317474

Produktinformation : CIRKELSÅGKL 254X3,2X30MM 60T -5 ALU - 2608640449 - BOSCH
The PRO Multi Material Bosch Professional circular saw blades are designed to provide a clean and precise cut in a wide variety of materials. Their robust design and high-precision sharpening ensure consistent performance.
Caractéristiques :
The PRO Multi Material circular saw blade has been developed for cutting various materials such as aluminium, non-ferrous metals, plastics and particleboards. Its fine carbide teeth, sharpened and honed, provide high resistance and extended durability. The integrated expansion slots help limit heating of the blade body, ensuring dimensional stability. The bore compatible with or without reduction rings allows the blade to be adapted to different machines.
Spécifications :
• Diamètre extérieur : de 210 à 305 mm selon la référence
• Diamètre d’alésage : 30 mm
• Largeur de coupe : de 2,5 à 3,2 mm
• Épaisseur du corps de lame : 1,8 à 2,5 mm
• Nombre de dents : 60 à 96
• Forme des dents : HLTCG
• Vitesse de rotation maximale : 4 500 à 7 000 tr/min
• Angle d’attaque : -5°
• Angle de dépouille : 15° ou 18°
Caractéristiques :
The PRO Multi Material circular saw blade has been developed for cutting various materials such as aluminium, non-ferrous metals, plastics and particleboards. Its fine carbide teeth, sharpened and honed, provide high resistance and extended durability. The integrated expansion slots help limit heating of the blade body, ensuring dimensional stability. The bore compatible with or without reduction rings allows the blade to be adapted to different machines.
Spécifications :
• Diamètre extérieur : de 210 à 305 mm selon la référence
• Diamètre d’alésage : 30 mm
• Largeur de coupe : de 2,5 à 3,2 mm
• Épaisseur du corps de lame : 1,8 à 2,5 mm
• Nombre de dents : 60 à 96
• Forme des dents : HLTCG
• Vitesse de rotation maximale : 4 500 à 7 000 tr/min
• Angle d’attaque : -5°
• Angle de dépouille : 15° ou 18°
Styrkor
• Precise cutting on a wide range of materials
• Reduced heating thanks to expansion slots
• Long service life due to sharpened carbide teeth
• Compatibility with different arbor diameters thanks to reduction rings
• Stability and precision maintained even at high rotational speeds
• Reduced heating thanks to expansion slots
• Long service life due to sharpened carbide teeth
• Compatibility with different arbor diameters thanks to reduction rings
• Stability and precision maintained even at high rotational speeds
Användningsområden
This saw blade is suitable for cutting operations on construction sites, in workshops or on production lines. This blade is used in the sectors of industrial carpentry, light metalworking, manufacturing of technical furniture and in maintenance or assembly activities of metal and plastic structures.
Teknisk information
Attribut
| Logistisk vikt | 1090 g |
|---|---|
| Förpackade mått (D x B x H) | 310x290x10 mm |
| Paketerad vikt | 1090 g |
| Längd | 254 mm |
| Typ | cirkelsågblad |
| Antal tänder | 60 |
Att visa UNSPSC/ECL@SS/Customs
968,86 kr Ex moms
/ Styck
1 211,07 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
