Referenser
Bahco:3940-300-8/12-SL-10P
Rubix:6293395
EAN:7314150361892

Dokumenter
Produktinformation : Sandflex® bajonettsagblader i bi-metall 300MM 8 / 12TPI SL 10P
Styrkor
•The heavy metal blade family is designed for demanding metal cutting in thick materials
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
HSS toothing with 8% Cobalt on a spring steel back on the Bi-Metal blades ensure extreme durability
Version 1: heavy standard (HST) bi-metal blades with precision ground teeth are a series of extra thick blades
Wider body that makes it more rigid and has a higher resistance to fracturing and bending, allowing straighter cuts
Version 2: standard (ST) bi-metal blades with coarse precision ground teeth are a series of flexible blades
With standard body that makes it more flexible and easier to bend into position
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
HSS toothing with 8% Cobalt on a spring steel back on the Bi-Metal blades ensure extreme durability
Version 1: heavy standard (HST) bi-metal blades with precision ground teeth are a series of extra thick blades
Wider body that makes it more rigid and has a higher resistance to fracturing and bending, allowing straighter cuts
Version 2: standard (ST) bi-metal blades with coarse precision ground teeth are a series of flexible blades
With standard body that makes it more flexible and easier to bend into position
Användningsområden
Cutting
Teknisk information
Attribut
| Längd | 300 mm |
|---|---|
| Material | bi-metal |
| Förpackning | 10 piece pack |
| Total längd | 300 mm |
Att visa UNSPSC/ECL@SS/Customs
609,27 kr Ex moms
/ packet
761,59 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
