Tunn roterande borste Pferd Tools PBU 1010/6 INOX 0,20
Mounted pencil brushes, individual filament type PBU 1010/6 STAINLESS STEEL 0.20
Se teknisk informationReferenser
Pferd Tools:PBU 1010/6 INOX 0,20
Rubix:6014987
Tillverkare:43204007
EAN:4007220530924



Produktinformation : BORSTAR PBU 1010/6 INOX 0,20 - 43204007 - PFERD
Min. recommended power 300 watts Suitable for low-stress brushing tasks such as deburring, cleaning and rust removal. Thanks to the spacing of the rotating brush wires, they are particularly useful in hard-to-reach areas such as bores and cavities.
Teknisk information
Attribut
| Tråd | stainless steel |
|---|---|
| Borst diameter | 10 mm |
| Stångdiameter | 6 mm |
| Tråd diameter | 0.2 mm |
| högsta hastighet | 20000 rpm |
| Stoppningens höjd | 20 mm |
| Längd | 65 mm |
Att visa UNSPSC/ECL@SS/Customs
880,60 kr Ex moms
/ 10 Styck
1 100,75 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
