Tunn roterande borste Pferd Tools PBG 1919/6 INOX 0,35

Shank-mounted wire cup brush, twist knotted PBG 1919/6 stainless steel 0.35

Se teknisk information

Referenser

Pferd Tools:PBG 1919/6 INOX 0,35
Rubix:6015014
Tillverkare:43207003
EAN:4007220220702
PFERD Shank mounted end brush, knotted PBG 1919/6 INOX 0,35

Teknisk sammanfattning

Borst diameter19 mm
Stångdiameter6 mm
Se alla caracteristics

Produktinformation : BORSTAR PBG 1919/6 INOX 0,35 - 43207003 - PFERD


Preferably use motor machines with adjustable speeds to control the gap of the brush pad. Recommended minimum power 500 watts. Aggressive brushes. Suitable for brushing with medium stresses and ideal for deburring, cleaning and rust removal. The wires deviate in rotation. This makes it possible to reach places that are not easily accessible, such as internal surfaces of bores and cavities. VIDEO PFERD For more information, scan this QR code or see www.pferd.com Packaging IP Robust industrial packaging. Individual packing POS packing with Europerforation for the PFERD TOOLCENTER. You will find the full range of brushes in POS packaging on pages 47 to 48.

Teknisk information


Attribut
Borst diameter19 mm
Stångdiameter6 mm
Tråd diameter0.35 mm
högsta hastighet20000 rpm
Stoppningens höjd28 mm
Längd68 mm
3 494,80 kr Ex moms
/ 10 Styck
4 368,50 kr Inkl moms
  • Tillgängliga