Referenser
Gedore:8302-08
Rubix:6031428
Tillverkare:7651710
EAN:4002805830284


Teknisk sammanfattning
| Minsta åtdragningsmoment | 16 N.m |
|---|---|
| Åtdragningsmoment, maximalt | 80 N.m |
| Fyrkantsadapter | 1/2 '' |
Produktinformation : MOMENTNYCKEL 83 16-80Nm - 8302-08 - 7651710 - GEDORE
Dial measuring torque wrench Type 83 16-80 Nm Use: Controlled tightening and verification of tightening values For use in all areas of industrial manufacturing and in quality control Working ranges of 0.8 to 2000 N·m are covered Features: Dial-indicating torque wrench with dual scale and slave pointer 1/4", 3/8", 1/2", 3/4" or 1" double-square drive with ball locking device for controlled bi-directional tightening Models 8301-04 to 8304-80: With integrated ratchet-function For controlled screw tightening and torque measurements Working accuracy: +/- 4 % tolerance of the indicated torque Acc. to DIN EN ISO 6789, traceable to national standards With dual scale in N·m and lbf·in or lbf·ft double-tinted clearly readable face Integrated overload protection - mechanical stop up to max. 25 % overload of the maximum value Housing made of lightweight, robust special aluminium construction - lacquered, silver-grey Black, non-slip rubber handgrips Models 8301-04 to 8301-40: EPA-conformant (Electrostatic Protected Area), for use in sensitive electrostatic applications Audio-visual signal is standard on models 8303-40 to 8305-20 Scope of delivery: Dial-measuring torque wrench type 83 Battery (models 8303-40 to 8305-20) Test certificate acc. to DIN EN ISO 6789 Delivered in a sturdy black plastic box (no. 8301-04 to 8302-20), otherwise in sturdy cardboard packaging (no. 8303-40 to 8305-20)
Teknisk information
Attribut
| Logistisk vikt | 1350 g |
|---|---|
| Minsta åtdragningsmoment | 16 N.m |
| Åtdragningsmoment, maximalt | 80 N.m |
| Fyrkantsadapter | 1/2 '' |
| Längd | 435 mm |
| Vikt | 1.4 kg |
| Fixering | 12.5 mm |
| Typ | torque wrench |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran