Referenser
SNAP ON Industrial:QD3R250A
Rubix:6450825

Dokumenter
Produktinformation : Torque wrench 1/2IN DR 80T 50-250FT - QD3R250A - SnapOn
Snap-on Repair Center, 1 YEAR from Date of Purchase, Repair or Calibrate at Snap-on Repair Center.
Styrkor
•Dual 80® Technology ratchet design features 80-tooth gear with dual pawls
Roll-marked measurement scale for better visibility and permanency
Reduced swing arc allows technician to use in tighter areas, such as engine compartments, offering overall improved clearance
Accurate to ± 4% clockwise and ±6% counter-clockwise from 20% of full scale to full scale
Unique cam design minimizes friction due to reduced contact area between the cam and internal tube wall
Cam retains and releases lubricant where needed, reducing friction for more accurate and repeatable torque values
Packaged with certificate of calibration
Rugged, trouble-free performance
Sealed ratchet heads keep out dirt and moisture, while being virtually maintenance-free
50-250 ft-lb|User Manual
Roll-marked measurement scale for better visibility and permanency
Reduced swing arc allows technician to use in tighter areas, such as engine compartments, offering overall improved clearance
Accurate to ± 4% clockwise and ±6% counter-clockwise from 20% of full scale to full scale
Unique cam design minimizes friction due to reduced contact area between the cam and internal tube wall
Cam retains and releases lubricant where needed, reducing friction for more accurate and repeatable torque values
Packaged with certificate of calibration
Rugged, trouble-free performance
Sealed ratchet heads keep out dirt and moisture, while being virtually maintenance-free
50-250 ft-lb|User Manual
Teknisk information
Attribut
| Fyrkantsadapter | 1/2 '' |
|---|---|
| Typ | torque wrench |
Att visa UNSPSC/ECL@SS/Customs
8 087,49 kr Ex moms
/ Styck
10 109,36 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
