GUN Gängtappar för blindhål, Metriska gängor GISS Cutline 861468

Metric - spiral flute flute- hss 3% vanadium - multi-materials - Blind holes

Se teknisk informationSe dokument

Referenser

GISS Cutline:861468
Rubix:6293076
EAN:3660338162718
861468
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Teknisk sammanfattning

Gängdiameter27 mm
Gänga3 mm
Materialhss-e
Se alla caracteristics

Dokumenter

Produktinformation : MACHINE TAP METRIC FINE - FOR BLIND HOLES 3P/C M27X300 HSSE - DIN376 - 6H - VANADIUM


Metric machine taps DIN 371 / 376 - Multi-materials for blind holes
High performance HSSE 3% vanadium taps
Metric thread, ISO 60° angle
Resistance at high temperatures up to 550°C
Spiral flutes to bring up the material chips for a clean evacuation
Vaporized taps

Användningsområden

For blind holes
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Teknisk information


Attribut
Gängdiameter27 mm
Gänga3 mm
Materialhss-e
Beläggningvaporized
Gängningmetric
Diameter fäste20 mm
Fyrkantsadapter16 mm
Helix vinkel40 °
Din standarddin 376
Kapacitet längd30 mm
Total längd160 mm
Tolerans6h
  • Tillgänglig – Leveransdatum på begäran