Referenser
Loctite:EA 3463
Rubix:6013691
Tillverkare:396914
EAN:5010266359632




Dokumenter
Produktinformation : Loctite 3463 50gr
LOCTITE 3463 is a versatile, dual component, easy to use, steel-filled epoxy repair putty. It is applied like a putty and when cured it exhibits high compressive strength and good adhesion tomost surfaces. This product stops leaks in pipes and tanks, fills oversized bolt holes, smoothes welds, and repairs non-structural defects in castings or holes in tanks. This productis typically used in applications with an operating temperature range of -30 °C to +121 °C.
Styrkor
Steel-filled kneadable stick
For the emergency repair of tanks, pipes and castings
Operating temperature range -30 °C to +120 °C
Användningsområden
Structural Bonding - 2-component epoxy. Steel-filled kneadable stick for emergency repair.
Teknisk information
Attribut
| Förpackade mått (D x B x H) | 374x150x186 mm |
|---|---|
| Vikt | 50 g |
| Min. temperatur | -55 °C |
| Torktid | 10 min |
| Färg | svart |
Att visa UNSPSC/ECL@SS/Customs
- Tillgängliga