Referenser
Dormer:E2751.1/2
Rubix:6198724
EAN:7320760089354




Teknisk sammanfattning
| Gängning | unc 1-1/2 |
|---|---|
| Gängdiameter | 38.1 mm |
| Typ | amerikanska blinda och genomgående hål |
Produktinformation : GÄNGTAPP 1.1/2 inchx6 HSS-E BLANK DIN 376 - E2751.1/2 - DORMER
HSS-E machine tap for UNC threads uncoated DIN 376 form C straight flutes 1.5xD blind and through holes for general use in steel <1200 N/mm². Cast iron. Copper and brass. Aluminium alloys and duroplastics.
MACHINE TAP 1'1/ 2 UNC E275 HSCO STRAIGHT DIN 376
Användningsområden
• Free-cutting steel, mild steel (<120 HB <400 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Cast iron lamellar (<150 HB >500 N/mm²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Beta-brass Bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Aluminium alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed with silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Duroplastics
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Cast iron lamellar (<150 HB >500 N/mm²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Beta-brass Bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Aluminium alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed with silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Duroplastics
Teknisk information
Attribut
| Gängning | unc 1-1/2 |
|---|---|
| Gängdiameter | 38.1 mm |
| Typ | amerikanska blinda och genomgående hål |
| Med kylspray | nej |
| Gängriktning | rätt |
| Borrdiameter | 34 mm |
| Diameter fäste | 24 mm |
| Fyrkantsadapter | 32 mm |
| Gängdjup | 60 mm |
| Beläggning | bright |
| Total längd | 200 mm |
| Material | hss-e / pm |
| Gängning | 1,1/2 |
| Antal trådar per tum | 6 |
Att visa UNSPSC/ECL@SS/Customs
5 655,67 kr Ex moms
/ Styck
7 069,59 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran