Referenser
Dewalt:DT2350-QZ
Rubix:6190094
EAN:5035048033302



Dokumenter
Produktinformation : TIGERSÅGSBLAD, TRÄ/SPIK, 305 MM, TANDAVSTÅND 3.6-5.1 MM, 5 ST - DT2350-QZ - DEWALT
With a tall, high-speed steel strip that helps to reduce breakage and maximizes tooth life, DEWALT 2X Long Life™ Wood & Metal Cutting Reciprocating Saw Blades can withstand extreme jobsite conditions. An aggressive shank angle helps to increase tooth contact, and a patented design delivers fast cut rates. An anti-stick coating minimizes friction and gum-up for smooth cuts.
Styrkor
•Bi-Metal construction, as a combination of HCS bodies and cobalt-alloyed HSS-cutting
Aggressive tooth geometry with a special new angle for a fast and effective removal of material, especially for tensile and abrasive metals
Ideal for extreme applications as well as demolition work
Aggressive tooth geometry with a special new angle for a fast and effective removal of material, especially for tensile and abrasive metals
Ideal for extreme applications as well as demolition work
Teknisk information
Attribut
| Center-center hål | 305 mm |
|---|---|
| Material | hcs |
| Antal tänder per tum | 6 |
Att visa UNSPSC/ECL@SS/Customs
370,89 kr Ex moms
/ Styck
463,61 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran