Kombination av serviceenheter Festo LFR-3/4-D-MAXI-KD

LFR service unit combination

Se teknisk informationSe dokument

Referenser

Festo:LFR-3/4-D-MAXI-KD
Rubix:491271
Tillverkare:185753
EAN:4052568145149
LFR-3/4-D-MAXI-KD Service unit combination

Teknisk sammanfattning

Gängdiameter (tum)3/4 ''
Se alla caracteristics

Dokumenter

Produktinformation : Luftberedningsenhet, LFR-3/4-D-MAXI-KD - 185753 - FESTO


Service unit combination LFR-3/4-D-MAXI-KD consisting of Filter regulator, on/off valve with solenoid coil 24 V DC, without socket,, and pressure build-up valve, with Mounting brackets. With manual Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Teknisk information


Attribut
Logistisk vikt2809,6 g
Gängdiameter (tum)3/4 ''
Materialzinc die cast
Volymflöde5000 l/min
Designstorlek0
14 106,02 kr Ex moms
/ Styck
17 632,53 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran