Bensindunk SKF LAOS 67265

LAOS

Se teknisk information

Referenser

SKF:LAOS 67265
Rubix:6220583
EAN:7316572808337
brand logo

Teknisk sammanfattning

Färgsvart
Materialhdpe
Se alla caracteristics

Produktinformation : SKF-LAOS67265


The LAOS range consists of containers and dispenser lids (three of which have a spout). Thanks to their standardized dimensions, all Oil Safe lids are interchangeable and the user can cover practically his entire need for oil containers. Each lid is available in ten colors, so that usually a seamless integration into the company's own color coding is possible.

Teknisk information


Attribut
Färgsvart
Materialhdpe
Höjd50.8 mm
Vikt0.13 kg
  • Tillgänglig – Leveransdatum på begäran