Referenser
SKF:LAOS 09224
Rubix:6165099
EAN:7316572808184



Dokumenter
Produktinformation : SKF-LAOS09224
LAOS Series includes a comprehensive assortment of drums and dispensing lids, which are fully interchangeable to meet virtually any specific lubrication requirements. The lids are available in ten different colours, in order to fit with any colour coded identification system in place.
Styrkor
The unique ‘O’ ring sealing, twist spout and lid design, keep out rain, dust and other contaminants
Heat and chemical resistant. Containers are rugged and durable as they are manufactured from special HDPE (High Density Polyethylene) material, containing UV stabilisers and anti-static agents
Drums are see-through and have a measuring scale (in both metric and imperial units) so that lubricant levels are easy to identify and measure without opening the containers, reducing the risk of contamination
Their ergonomic design makes them easy to carry and manipulate in a safe and comfortable way
Drum and lid threads are one size, allowing lid exchange to be a quick procedure, resulting in tight seals and easy assembly
Drums are designed with wide openings to facilitate filling and cleaning processes
The spouts have a quick twist design for easy opening and closing, whilst controlling flow and keeping contamination out
Spout lids are provided with a push button vacuum valve, which helps to speed up and control the pouring of lubricants
Heat and chemical resistant. Containers are rugged and durable as they are manufactured from special HDPE (High Density Polyethylene) material, containing UV stabilisers and anti-static agents
Drums are see-through and have a measuring scale (in both metric and imperial units) so that lubricant levels are easy to identify and measure without opening the containers, reducing the risk of contamination
Their ergonomic design makes them easy to carry and manipulate in a safe and comfortable way
Drum and lid threads are one size, allowing lid exchange to be a quick procedure, resulting in tight seals and easy assembly
Drums are designed with wide openings to facilitate filling and cleaning processes
The spouts have a quick twist design for easy opening and closing, whilst controlling flow and keeping contamination out
Spout lids are provided with a push button vacuum valve, which helps to speed up and control the pouring of lubricants
Användningsområden
As an oil reservoir
Teknisk information
Attribut
| Kapacitet | 1.5 l |
|---|---|
| Färg | vit |
| Material | hdpe |
| Höjd | 178 mm |
| Vikt | 320 kg |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
