Referenser
Ruko:102107T
Rubix:6019647
EAN:4007140002594



Produktinformation : Countersink 90° C 90° 6,3 mm TIN - 102107T - RUKO
Because of the CBN deep-ground flutes the cutting edges are extremely sharp. Ideal for burr- and chatter-free deburring and countersinking. Best results at low cutting speeds.
Teknisk information
Attribut
| Antal tänder | 3 |
|---|---|
| Material | hss |
| Beläggning | tin |
| Diameter | 6.3 mm |
| Total längd | 45 mm |
| Fäste | cylindrical |
Att visa UNSPSC/ECL@SS/Customs
200,53 kr Ex moms
/ Styck
250,66 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran