Referenser
Ruko:102121E
Rubix:6019636
EAN:4007140002853

Produktinformation : Countersink HSS-E 90°, 20,5 mm - 102121E - RUKO
Because of the CBN deep-ground flutes the cutting edges are extremely sharp. Ideal for burr- and chatter-free deburring and countersinking. Best results at low cutting speeds.
Teknisk information
Attribut
| Antal tänder | 3 |
|---|---|
| Material | hss-e |
| Beläggning | bright |
| Diameter | 20.5 mm |
| Total längd | 63 mm |
| Fäste | cylindrical |
Att visa UNSPSC/ECL@SS/Customs
291,35 kr Ex moms
/ Styck
364,19 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran