Referenser
Bosch:2608585741
Rubix:361708
EAN:3165140511032



Dokumenter
Produktinformation : FÖRSÄNKARE 8X19MM - 2608585741 - BOSCH
Styrkor
•Arbor-mounted Countersink efficiently drills, countersinks and deburrs in one step in wood
Mounted on a brad point drill bit, all three applications are achievable at once, obtaining proficient results
Made of tool steel, countersink angle of 90 degrees, five cutting edges; can also be used as depth stop
Comes with a hexagon pin key; brad point drill bit not included
Mounted on a brad point drill bit, all three applications are achievable at once, obtaining proficient results
Made of tool steel, countersink angle of 90 degrees, five cutting edges; can also be used as depth stop
Comes with a hexagon pin key; brad point drill bit not included
Teknisk information
Attribut
| Logistisk vikt | 45 g |
|---|---|
| Förpackade mått (D x B x H) | 125x60x15 mm |
| Paketerad vikt | 45 g |
| Material | hss |
| Diameter | 8 mm |
| Diameter fäste | 8 mm |
Att visa UNSPSC/ECL@SS/Customs
184,44 kr Ex moms
/ Styck
230,55 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
