Referenser
Bosch:2608585742
Rubix:361709
EAN:3165140511049



Dokumenter
Produktinformation : FÖRSÄNKARE 10X19MM - 2608585742 - BOSCH
Styrkor
•Arbor-mounted Countersink efficiently drills, countersinks and deburrs in one step in wood
Mounted on a brad point drill bit, all three applications are achievable at once, obtaining proficient results
Made of tool steel, countersink angle of 90 degrees, five cutting edges; can also be used as depth stop
Comes with a hexagon pin key; brad point drill bit not included
Mounted on a brad point drill bit, all three applications are achievable at once, obtaining proficient results
Made of tool steel, countersink angle of 90 degrees, five cutting edges; can also be used as depth stop
Comes with a hexagon pin key; brad point drill bit not included
Teknisk information
Attribut
| Logistisk vikt | 40 g |
|---|---|
| Förpackade mått (D x B x H) | 120x60x20 mm |
| Paketerad vikt | 40 g |
| Material | hss |
| Diameter | 10 mm |
| Diameter fäste | 10 mm |
Att visa UNSPSC/ECL@SS/Customs
188,06 kr Ex moms
/ Styck
235,07 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
