Kedjehjul i europeisk design Tsubaki Sprocket 08B2 11T hardened
Kedjehjul 08B-2 Z=8, härdade tänder, pilotborrning
Se teknisk informationReferenser
Tsubaki:Sprocket 08B2 11T hardened
Rubix:6001310
Tillverkare:21706082011
EAN:8718472595918

Produktinformation : 08B-2 Z=11 Duplex kedjehjul härdat
TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.
Teknisk information
Attribut
| Logistisk vikt | 266 g |
|---|---|
| Kedje pitch | 12.7 mm |
| Profil | duplex (2) |
| Antal tänder | 11 |
| ISO-kod | 08b-2 |
| Material | stål |
| Vikt | 0.266 kg |
| Total bredd | 35 mm |
Att visa UNSPSC/ECL@SS/Customs
188,93 kr Ex moms
/ Styck
236,16 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran