Referenser
Ruko:108255
Rubix:6020727
EAN:4007140114181



Dokumenter
Produktinformation : Core drill HSS mod.30 55,0 mm - 108255 - RUKO
Core drill made of heavy-duty high speed steel. Suitable for steel (such as T-brackets, large sheets), cast iron, non-ferrous and light metals.
Teknisk information
Attribut
| Material | hss |
|---|---|
| Diameter | 55 mm |
| Skärande djup | 30 mm |
| Bearbetning av material | steel;aluminium;plastics;brass;bronze;cast iron |
| Beläggning | uncoated |
Att visa UNSPSC/ECL@SS/Customs
1 822,72 kr Ex moms
/ Styck
2 278,40 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran