Referenser
SKF:FYJ 80 TF
Rubix:147967
Tillverkare:90393
EAN:7316570652994


Teknisk sammanfattning
| Innerdiameter | 80 mm |
|---|---|
| Bredd | 208 mm |
| Fixering avstånd från centrum till centrum | 165 mm |
Dokumenter
Produktinformation : FYJ 80 TF SKF
These square flanged ball bearing units are compliant with Japanese Industrial Standards (JIS). They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Styrkor
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 84,3x208x160 mm |
|---|---|
| Logistisk vikt | 6123 g |
| Innerdiameter | 80 mm |
| Bredd | 208 mm |
| Fixering avstånd från centrum till centrum | 165 mm |
| Material | cast iron |
| Höjd | 81.6 mm |
| Längd | 208 mm |
| Serier | fyj |
| Total lagerbredd | 77.8 mm |
| Fästhålens diameter | 23 mm |
| Antal hål | 4 |
| Yttre diameter | 97.4 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran